Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Bronze, 10W/20W/30W, 4000K, 3700LM, 120-277V, MD Housing
- Mfr # FLDX-MD-10-30W-40K-BR
- Zoro # G311647304
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Watts
10W/20W/30W
Color Temp.
4000 K
Lumens
3700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-MD-10-30W-40K-BR
- Zoro #
- G311647304
- UPC #
- 845060086379
- Country of Origin
- China
Details
- Watts
- 10W/20W/30W
- Color Temp.
- 4000 K
- Finish
- Bronze
- Color Temperature
- 4000 K
- Item
- Indoor Disc Light
- Lumens
- 3700
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Bronze)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 10W/20W/30W
- •Color Temp: 4000K