T-RFG-6FT-30W-50K-C7-DAY 3-PRONG DIGITAL PLUG-IN TIMER

  • Mfr # T-RFG-6FT-30W-50K-C

  • Zoro # G702638102


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Material
Glass Tube
Watts
30W
Voltage
120V~277VAC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-RFG-6FT-30W-50K-C
Zoro #
G702638102
UPC #
845060006674
Country of Origin
Unknown

Details

Material
Glass Tube
Watts
30W
Voltage
120V~277VAC
IP Rating
IP65

Description

Linkable Commercial Refrigerator Tube Lamp
Internal Driver
Voltage: 120-277V AC input, or 100~347V AC with ballast
Heat sink: 6063 extruded aluminum with heat dissipation
ribs for superior thermal management
Beam Spread: 120Âo
CRI: 80
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: -4ÂoF to 104ÂoF
Not dimmable, unless it is used with dimmable electronic
ballast
Lumens per watt: 100LWP
Power consumption is the same when using with or without
ballast.
Lumens per watt: 100LPW with ballast / 115LPW without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.