This item is Discontinued.

Westgate T5-47IN-16W-30K-DLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 T5-47IN-16W-30K-D

T5-47IN-16W-30K-DLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (Discontinued)

  • Mfr # T5-47IN-16W-30K-D
  • Zoro # G002631162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5-47IN-16W-30K-D
Zoro #
G002631162
UPC #
845060034547
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
16W
Lumens
1840LM
CRI
>80
Material
Glass

Description

Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.