T8-4FT-18W-50K-D-C4FT. T8 LED PLASTIC TUBE LAMPS Dimmable Direct A/C (one end N+L), PK 12 (Discontinued)
- Mfr # T8-4FT-18W-50K-D-C
- Zoro # G502638296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T8-4FT-18W-50K-D-C
Zoro #
G502638296
UPC #
845060036138
Country of Origin
Unknown
Details
Material
Plastic
Voltage
90~140VAC
Watts
18W
Description
T8 LED lamp operates A/C Direct (Ballast override)
NO PARTIAL PACKS (8FT.)
Voltage: 90~140V AC input (4 ft. tubes)
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated except T8-8FT-40W-50K
Heat sink: 6063 extruded aluminum with heat dissipation ribs for superior thermal management
Beam Spread: 120Âo
Base: Fits standard T8 or T12 sockets (G13)
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: 14ÂoF to 80ÂoF
Dimmable (4 Ft. only)
Requires no ballast. Existing ballast must be bypassed and ockets wired directly to line voltage.
Ideal for offices, retail stores, showrooms, and residential plications. Especially suited for areas where accessing the fixture is challenging.
40 Support Clips & Screws included in a master carton of 20 pieces.
NO PARTIAL PACKS (8FT.)
Voltage: 90~140V AC input (4 ft. tubes)
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated except T8-8FT-40W-50K
Heat sink: 6063 extruded aluminum with heat dissipation ribs for superior thermal management
Beam Spread: 120Âo
Base: Fits standard T8 or T12 sockets (G13)
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: 14ÂoF to 80ÂoF
Dimmable (4 Ft. only)
Requires no ballast. Existing ballast must be bypassed and ockets wired directly to line voltage.
Ideal for offices, retail stores, showrooms, and residential plications. Especially suited for areas where accessing the fixture is challenging.
40 Support Clips & Screws included in a master carton of 20 pieces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.