This item is Discontinued.

Westgate T8-4FT-TYPB-2E-18W-50K-CLED 4FT T8 TYPE B, SINGLE/DOUBLE ENDED 18W 2200LM 4000K CLEAR GLASS, PK 36 T8-4FT-TYPB-2E-18W-50K-C

T8-4FT-TYPB-2E-18W-50K-CLED 4FT T8 TYPE B, SINGLE/DOUBLE ENDED 18W 2200LM 4000K CLEAR GLASS, PK 36 (Discontinued)

  • Mfr # T8-4FT-TYPB-2E-18W-50K-C
  • Zoro # G302638298
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T8-4FT-TYPB-2E-18W-50K-C
Zoro #
G302638298
UPC #
845060046151
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
18W
Material
Glass tube

Description

NO PARTIAL PACKSINNER BOX QTY: 12PCSMASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) One end or both ends CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.