This item is Discontinued.

No Product Image Available

T8-EZ3-2FT-15W-40K-C8FT. T8 LED TUBE LAMPS, Direct A/C 100~277V (two ends), PK 12 (Discontinued)

  • Mfr # T8-EZ3-2FT-15W-40K-C
  • Zoro # G702638386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T8-EZ3-2FT-15W-40K-C
Zoro #
G702638386
UPC #
845060037180
Country of Origin
Unknown

Details

IP Rating
IP65
Voltage
120V~277VAC
Material
Glass Tube
Watts
15W

Description

T8 LED lamp operates on line voltage with existing electronic ballast or without a ballast; one socket wired to line voltage, or both ends.
Works with most instant start electronic ballasts in North America
Voltage: 120~277V AC input, or 100~347V AC with ballast Heat sink: 6063 extruded aluminum with heat dissipation
ribs for superior thermal management
Beam Spread: 120o
CRI: 80
Base: Fits standard G13 sockets
Rated Life: 50,000 hrs.
Ambient Operating Temperature: -4oF to 104oF
Not dimmable, unless it is used with dimmable electronic
ballast
Lumens per watt : 100LWP with ballast / 115LWP without
ballast
Power consumption is the same when using with or without ballast.
Lumens per watt : 100LWP with ballast / 115LWP without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.