This item is Discontinued.

Westgate T8-U2F-EZ3-15W-41K-CU-SHAPED T8 LED TUBE LAMPS, PK 10 T8-U2F-EZ3-15W-41K-C

T8-U2F-EZ3-15W-41K-CU-SHAPED T8 LED TUBE LAMPS, PK 10 (Discontinued)

  • Mfr # T8-U2F-EZ3-15W-41K-C
  • Zoro # G802638170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T8-U2F-EZ3-15W-41K-C
Zoro #
G802638170
UPC #
845060000597
Country of Origin
Unknown

Details

Voltage
120V~277VAC
Material
Aluminum + PC
Watts
15W

Description

U6 T8 LED lamp operates on line voltage without a ballast, sockets wired to line voltage, or with electronic ballast
Voltage: 120~277V AC input
Heat sink: 6063 extruded aluminum with heat dissipation ribs for superior thermal management
Beam Spread: 120°
Base: Fits standard T8 (G13) wired directly to line voltage (120 or 277V AC) or with existing electronic ballast
Rated Life: 50,000 hrs.
Ambient Operating Temperature: 14°F to 80°F
Not dimmable (dimmable version available by special
order)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.