Zoro Homepage

TGL-2X2-MCTPT-BAR GRID LIGHTS

  • Mfr # TGL-2X2-MCTP

  • Zoro # G402638082


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
100-277VAC
IP Rating
IP20
Watts
27W/35W/40W
Material
Aluminum Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGL-2X2-MCTP
Zoro #
G402638082
UPC #
845060058420
Country of Origin
Unknown

Details

Color
White
Voltage
100-277VAC
IP Rating
IP20
Watts
27W/35W/40W
Material
Aluminum Shell

Description

External driver mounted on top
Input Voltage: AC100V-277V
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Beam Angle: 120°
Total harmonic distortion: 15 %
Operating temperature: -13°F~140°F
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.