
Top Hat Post Top Area Light w/Indirect Light Source, Black, 12W/20W/30W/40W, 3000K/4000K/5000K
Mfr # GPH-12-40W-MCTP-BK
Zoro # G011673061
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Lumens
4000
Color Temp.
30K/40K/50K
Watts
12W/20W/30W/40W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPH-12-40W-MCTP-BK
Zoro #
G011673061
UPC #
840378301077
Country of Origin
China
Details
Item
Indoor Ceiling Lights
Finish
Black
Lumens
4000
Color Temp.
30K/40K/50K
Watts
12W/20W/30W/40W
Color
Black
Description
- •GPH is a classic led post-top light for illuminating yards, parks, parking areas, and other public outdoor spaces. It is wellshielded and delivers clear white light, creating a pleasant ambiance while enabling good energy savings. Symmetrical light distribution is designed for area lighting. It is made of highquality, durable materials and can be directly mounted on a Ø 60 mm & Ø 76 mm post. A glare shield is an accessory that makes light-dark sky friendly, no upward light.
- •Powder Coating: Black
- •Aluminum Housing & PC Lens
- •Wattage: 12W/20W/30W/40W
- •Multi-CCT & Power: Switch Is Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.