Top Hat Post Top Area Light with Indirect Light Source, Gray, 12W/20W/30W/40W, 3000K/4000K/5000K
- Mfr # GPH-12-40W-MCTP-GY
- Zoro # G111673015
product price:
$
556.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray
Length
11 in
Height
11 in
Width
3.2 in
Lumens
4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPH-12-40W-MCTP-GY
- Zoro #
- G111673015
- UPC #
- 840378301091
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Height
- 11 in
- Width
- 3.2 in
Details
- Item
- Indoor Ceiling Lights
- Finish
- Gray
- Lumens
- 4000
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Watts
- 12W/20W/30W/40W
Description
- •GPH is a classic led post-top light for illuminating yards, parks, parking areas, and other public outdoor spaces. It is wellshielded and delivers clear white light, creating a pleasant ambiance while enabling good energy savings. Symmetrical light distribution is designed for area lighting. It is made of highquality, durable materials and can be directly mounted on a Ø 60 mm & Ø 76 mm post. A glare shield is an accessory that makes light-dark sky friendly, no upward light.
- •Aluminum Housing & PC Lens
- •Wattage: 12W/20W/30W/40W
- •Multi-CCT & Power: Switch Is Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.