Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TR-100W-DT-TPC-SST-BAR GRID LIGHTS

  • Mfr # TR-100W-DT-TPC-SS

  • Zoro # G602632378


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Voltage
120V
Watts
100W
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-100W-DT-TPC-SS
Zoro #
G602632378
UPC #
845060012156
Country of Origin
Unknown

Details

Material
Stainless Steel
Voltage
120V
Watts
100W
IP Rating
IP67

Description

Wattage 100WFnish: Stainless SteelInput Voltage: 120V 60HzTerminal Blocks: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.