Shop WESTGATE
See all product information
Create Account
12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated.
Mfr # SLE-12V-50K
Zoro # G302632012
product price:Â
$
41.49
/ea
Key Features
Material
PVC Housing
Lumens
118LM
Voltage
12V
Watts
3W
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLE-12V-50K
- Zoro #
- G302632012
- UPC #
- 845060004724
- Country of Origin
- Unknown
- Material
- PVC Housing
- Lumens
- 118LM
- Voltage
- 12V
- Watts
- 3W
- IP Rating
- IP65
Description
Integrated LED weatherproof inside frost sealed glass.