
TR1-R-10W-BK-30KLANDSCAPE TRANSFORMER, STAINLESS, 100W DUAL TAP + TMR & PC (Discontinued)
- Mfr # TR1-R-10W-BK-30K
- Zoro # G002637911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR1-R-10W-BK-30K
Zoro #
G002637911
UPC #
845060022315
Country of Origin
Unknown
Details
Watts
10W
CRI
>80
Voltage
100~240VAC
Material
Aluminum
Lumens
657LM
Color
Black
Description
Wattage: 10W
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.