Shop WESTGATE
See all product information
Create Account
Twin Square Vertical Tenon for 4?..square pole, slips 2 ?? vertical tenon. Two..2 ?? vertical te...
- Mfr # PSS4TVTZ
- Zoro # G624886483
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Weight
22.0 lb
Housing Finish
Bronze
Fixture Housing Material
Aluminum
Width
12.0 in
Length
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSS4TVTZ
- Zoro #
- G624886483
- UPC #
- 845060006285
- Country of Origin
- China
Dimensions
- Width
- 12.0 in
- Length
- 31.5 in
- Fixture Height
- 4.0 in
Details
- Weight
- 22.0 lb
- Housing Finish
- Bronze
- Fixture Housing Material
- Aluminum
- Item
- Twin Square Vertical Tenon For 4?..Square Pole
Description
The Westgate PSS4TVTZ is a twin square vertical tenon for 4?..square pole. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.