Shop WESTGATE
See all product information
Create Account
TWIST LOCK PHOTOCELL 1800W TUNGESTON 490V
- Mfr # PC-TWIST-480V
- Zoro # G824886153
product price:Â
$
57.79
/ea
Key Features
Operating Temp. Range
-40 Degrees to 158 Degrees F
Fixture Housing Material
Plastic
Weight
0.23 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-TWIST-480V
- Zoro #
- G824886153
- UPC #
- 845060031072
- Country of Origin
- China
- Operating Temp. Range
- -40 Degrees to 158 Degrees F
- Fixture Housing Material
- Plastic
- Weight
- 0.23 lb
- Item
- Twist Lock Photocell 1800W Tungeston 490V
Description
The Westgate PC-TWIST-480V is a twist lock photocell 1800w tungeston 490v. Constructed of plastic. Key specifications: operating temperature -40 DegF-158 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.