Shop WESTGATE
Create Account
X-GEN BULLET 12V 6W 40K 60-DEGREE, BLACK, 4000K
- Mfr # FLVX-SM-6W-40K-BK
- Zoro # G324885649
product price:Â
$
93.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVX-SM-6W-40K-BK
- Zoro #
- G324885649
- UPC #
- 845060086485
- Country of Origin
- China
Description
The Westgate FLVX-SM-6W-40K-BK is a x-gen bullet 12v 6w 40k 60-degree. It delivers 700LM of 4000K light at 6W. Operates on 12V input power. Constructed of aluminium in a black finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 30,000hr rated life, IP65 ingress protection, BUG rating B1-U1-G0. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.