Shop WESTGATE
See all product information
Create Account
U Bracket for LFX & LFX-PRO & LF4PRO "LG" Series, BRONZE
- Mfr # LFX-TR-A
- Zoro # G924885889
product price:
$
45.79
/ea
Key Features
Finish
BRONZE
Base Material
Aluminum
Weight
2.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-TR-A
- Zoro #
- G924885889
- UPC #
- 845060072785
- Country of Origin
- China
- Item
- U Bracket For Lfx & Lfx-Pro & Lf4Pro “Lg“ Series
- Finish
- BRONZE
- Base Material
- Aluminum
- Weight
- 2.1 lb
Description
The Westgate LFX-TR-A is a u bracket for lfx & lfx-pro & lf4pro “lg“ series. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.