This item is Discontinued.

Westgate UHB2-220-NWLED FOOD SERVICE & LABORATORY HIGH BAY UHB2-220-NW

UHB2-220-NWLED FOOD SERVICE & LABORATORY HIGH BAY (Discontinued)

  • Mfr # UHB2-220-NW
  • Zoro # G202638299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHB2-220-NW
Zoro #
G202638299
UPC #
845060015522
Country of Origin
Unknown

Details

Watts
220W
Material
Acd12 Aluminum
IP Rating
Damp Location
Voltage
120~277V
Color
Black

Description

Housing: ACD12 aluminum heat sink, SUS black plate. outdoor powder coating
Optical Lens: High-transmiance PC, anti-UV and fire-resistant
Voltage: 120~277V; 60Hz AC
LED: LumiLEDs
Efficacy: 150LM/W
CRI: >80
Power Factor: ≤0.9
Beam Angle: 90°
THD: <20%
0~10V Dimming
Operating Temperature: -4oF to 122oF
Aluminum LED Board: High conductive, waterproof, aging resistance, salt mist resistance, long-life
The human body induction function (adapter sold separately)
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.