Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 3000K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 310 lm/Ft
- Mfr # ULR-IN-16F-HO-30K-BK
- Zoro # G824884968
product price:Â
$
72.79
/ea
Key Features
Height
0.78 in
Fixture Wattage
4.4W/FT
Dimmable
Dimmable using magnetic driver
Rated Life
50,000hr
Weight
0.36 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-IN-16F-HO-30K-BK
- Zoro #
- G824884968
- UPC #
- 845060001198
- Country of Origin
- China
Dimensions
- Height
- 0.78 in
- Length
- 7.1 in
- Width
- 7.2 in
Details
- Fixture Wattage
- 4.4W/FT
- Dimmable
- Dimmable using magnetic driver
- Rated Life
- 50,000hr
- Weight
- 0.36 lb
- Standards
- UL
- Color Temperature
- 3000 K
- Fixture Housing Material
- PCB
- Lighting Technology
- SMD
- Housing Finish
- Black
- IP Rating
- IP20
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 3000K Ip20 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 310 Lm/Ft 4.4W/Ft
- Beam Angle
- 120°
- Lumens
- 310LM/FT
- CRI
- 90
- Voltage
- 24V DC
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Description
The Westgate ULR-IN-16F-HO-30K-BK is a UL listed LED ribbon 2835 60led 3000k ip20 cri>90. 24v 14.4w/m 10mm pcb LED strip 310 lm/ft 4.4w/ft. It delivers 310LM/FT of 3000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb in a black finish. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.