UL Listed LED Ribbon 2835 120LED 2700K IP67 CRI>90. 24V19W/m. 10MM PCB led strip 440 lm/Ft 5.8W/Ft
- Mfr # ULR-OT-16F-XHO-27K
- Zoro # G324884888
product price:Â
$
76.79
/ea
Key Features
CRI
90
Width
8.2 in
Color Temperature
2700 K
Lumens
440LM/FT
Dimmable
Dimmable using magnetic driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-16F-XHO-27K
- Zoro #
- G324884888
- UPC #
- 845060048599
- Country of Origin
- China
Dimensions
- Width
- 8.2 in
- Length
- 8.1 in
- Height
- 0.86 in
Details
- CRI
- 90
- Color Temperature
- 2700 K
- Lumens
- 440LM/FT
- Dimmable
- Dimmable using magnetic driver
- Rated Life
- 50,000hr
- Voltage
- 24V DC
- Beam Angle
- 120°
- Standards
- UL
- IP Rating
- IP67
- Fixture Item
- UL Listed LED Ribbon 2835 120Led 2700K Ip67 Cri>90. 24V19W/M. 10Mm Pcb LED Strip 440 Lm/Ft 5.8W/Ft
- Fixture Wattage
- 5.8W/FT
- Lighting Technology
- SMD
- Weight
- 0.77 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- PCB
Description
The Westgate ULR-OT-16F-XHO-27K is a UL listed LED ribbon 2835 120led 2700k ip67 cri>90. 24v19w/m. 10mm pcb LED strip 440 lm/ft 5.8w/ft. It delivers 440LM/FT of 2700K light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.