Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 120LED 4000K IP67 CRI>90. 24V 19W/m. 10MM PCB led strip 1 450 lm/Ft
- Mfr # ULR-OT-49F-XHO-40K
- Zoro # G724884631
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Length
18.8 in
IP Rating
IP67
Voltage
24V DC
Beam Angle
120°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-OT-49F-XHO-40K
- Zoro #
- G724884631
- UPC #
- 845060048421
- Country of Origin
- China
- Standards
- UL
- IP Rating
- IP67
- Voltage
- 24V DC
- Beam Angle
- 120°
- Rated Life
- 50,000hr
- CRI
- 90
- Color Temperature
- 4000 K
- Lighting Technology
- SMD
- Fixture Housing Material
- PCB
- Fixture Wattage
- 5.8W/FT
- Lumens
- 450LM/FT
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Item
- UL Listed LED Ribbon 2835 120Led 4000K Ip67 Cri>90. 24V 19W/M. 10Mm Pcb LED Strip 1 450 Lm/Ft 5.8W/Ft
- Weight
- 2.0 lb
- Dimmable
- Dimmable using magnetic driver
Dimensions
- Length
- 18.8 in
- Width
- 17.2 in
Description
The Westgate ULR-OT-49F-XHO-40K is a UL listed LED ribbon 2835 120led 4000k ip67 cri>90. 24v 19w/m. 10mm pcb LED strip 1 450 lm/ft 5.8w/ft. It delivers 450LM/FT of 4000K light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.