Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 120LED 4000K IP67 CRI>90. 24V 19W/m. 10MM PCB led strip 450 lm/Ft 5.8W/Ft
- Mfr # ULR-OT-16F-XHO-40K
- Zoro # G424885952
product price:Â
$
76.79
/ea
Key Features
Fixture Item
UL Listed LED Ribbon 2835 120Led 4000K Ip67 Cri>90. 24V 19W/M. 10Mm Pcb LED Strip 450 Lm/Ft 5.8W/Ft
Dimmable
Dimmable using magnetic driver
IP Rating
IP67
Weight
0.77 lb
Fixture Wattage
5.8W/FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-OT-16F-XHO-40K
- Zoro #
- G424885952
- UPC #
- 845060048360
- Country of Origin
- China
- Fixture Item
- UL Listed LED Ribbon 2835 120Led 4000K Ip67 Cri>90. 24V 19W/M. 10Mm Pcb LED Strip 450 Lm/Ft 5.8W/Ft
- Dimmable
- Dimmable using magnetic driver
- IP Rating
- IP67
- Weight
- 0.77 lb
- Fixture Wattage
- 5.8W/FT
- Rated Life
- 50,000hr
- Lighting Technology
- SMD
- Lumens
- 450LM/FT
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- PCB
- Color Temperature
- 4000 K
- CRI
- 90
- Beam Angle
- 120°
- Standards
- UL
- Voltage
- 24V DC
Dimensions
- Length
- 8.1 in
- Width
- 8.2 in
- Height
- 0.86 in
Description
The Westgate ULR-OT-16F-XHO-40K is a UL listed LED ribbon 2835 120led 4000k ip67 cri>90. 24v 19w/m. 10mm pcb LED strip 450 lm/ft 5.8w/ft. It delivers 450LM/FT of 4000K light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.