Shop WESTGATE
See all product information
Create Account
WIREGUARD FOR 4FT STRIP FIXTURES, White
- Mfr # LSL-4FT-WG
- Zoro # G824885644
product price:Â
$
39.79
/ea
Key Features
Length
0.49 in
Fixture Item
Wireguard For 4Ft Strip Fixtures
Width
1.6 in
Housing Finish
White
Weight
1.12 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-4FT-WG
- Zoro #
- G824885644
- UPC #
- 845060003581
- Country of Origin
- China
- Fixture Item
- Wireguard For 4Ft Strip Fixtures
- Housing Finish
- White
- Weight
- 1.12 lb
- Fixture Housing Material
- Steel
Dimensions
- Length
- 0.49 in
- Width
- 1.6 in
- Height
- 0.7 in
Description
The Westgate LSL-4FT-WG is a wireguard for 4ft strip fixtures. Constructed of steel in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.