Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 4000K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 330 lm/Ft
- Mfr # ULR-IN-16F-HO-40K-BK
- Zoro # G424884894
product price:Â
$
72.79
/ea
Key Features
Lumens
330LM/FT
Fixture Wattage
4.4W/FT
Lighting Technology
SMD
Housing Finish
Black
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-IN-16F-HO-40K-BK
- Zoro #
- G424884894
- UPC #
- 845060001204
- Country of Origin
- China
Dimensions
- Height
- 0.78 in
- Length
- 7.1 in
- Width
- 7.2 in
Details
- Lumens
- 330LM/FT
- Fixture Wattage
- 4.4W/FT
- Lighting Technology
- SMD
- Housing Finish
- Black
- Standards
- UL
- Rated Life
- 50,000hr
- Color Temperature
- 4000 K
- Weight
- 0.36 lb
- Beam Angle
- 120°
- Dimmable
- Dimmable using magnetic driver
- CRI
- 90
- IP Rating
- IP20
- Voltage
- 24V DC
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- PCB
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 4000K Ip20 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 330 Lm/Ft 4.4W/Ft
Description
The Westgate ULR-IN-16F-HO-40K-BK is a UL listed LED ribbon 2835 60led 4000k ip20 cri>90. 24v 14.4w/m 10mm pcb LED strip 330 lm/ft 4.4w/ft. It delivers 330LM/FT of 4000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb in a black finish. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.