Shop WESTGATE
See all product information
Create Account
3' LED STRIP LIGHT, 120-277V AC, 30W, 35K/40K/50K, White
- Mfr # LSL-3FT-30W-MCT-D
- Zoro # G824885651
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Lighting Technology
LED
Power Factor
>98
Lens Type
Polycarbonate
Width
4.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-3FT-30W-MCT-D
- Zoro #
- G824885651
- UPC #
- 845060052442
- Country of Origin
- China
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Power Factor
- >98
- Lens Type
- Polycarbonate
- Lumens
- 3150LM
- Weight
- 5.6 lb
- Fixture Wattage
- 30W
- IP Rating
- IP20
- Housing Finish
- White
- Fixture Housing Material
- Steel With Powder Coating
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimmable
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Fixture Item
- 3' LED Strip Light
Dimensions
- Width
- 4.65 in
- Height
- 3.94 in
- Length
- 36.0 in
Description
The Westgate LSL-3FT-30W-MCT-D is a 3' LED strip light. It delivers 3150LM of 35K/40K/50K light at 30W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >98, operating temperature -22 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.