ULHB-EHL-300W-50KAluminum Reflector for 100W & 150W

  • Mfr # ULHB-EHL-300W-50K

  • Zoro # G102637880


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULHB-EHL-300W-50K
Zoro #
G102637880
UPC #
845060033083
Country of Origin
Unknown

Details

Item
Aluminum Reflector
Color
Black
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V

Description

Housing: Aluminum heat sink, outdoor powder coating.
Voltage: 120-277V AC; 60Hz AC
Cord type: 6' SJTW 18/3 AWG cable
Efficacy: 130LM/W
CRI: >80
Power Factor: ≥0.9
Beam Angle: 110°
THD: <20%
1~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.