Shop WESTGATE
See all product information
Create Account
ULR-IN-98F-HO-27K 2835 4000K IP20 CRI>90. 24V 6.7W/Ft. 10MM PCB led strip 900 lm/Ft
Mfr # ULR-IN-98F-HO-27K
Zoro # G702631462
product price:
$
267.99
/ea
Free Shipping & Returns
Key Features
Voltage
24VDC
Lumens
310LM/FT
CRI
90
IP Rating
IP65
Watts
4.4W/FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-98F-HO-27K
- Zoro #
- G702631462
- UPC #
- 845060048568
- Country of Origin
- Unknown
- Voltage
- 24VDC
- Lumens
- 310LM/FT
- CRI
- 90
- IP Rating
- IP65
- Watts
- 4.4W/FT
- Material
- PCB
Description
LED: SMD2835 chip spaced 5/8" on center, 19 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty