Shop J&H LED
See all product information
Create Account
100W Commercial LED UFO High Bay Light, 13,500 Lumens, 5000K, Black
- Mfr # JH-UHB100W-82F
- Zoro # G515874629
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Lumens
13500
Fixture Voltage
120V to 277V
Standards
ETL Listed
Max. Fixture Wattage
100W
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-UHB100W-82F
- Zoro #
- G515874629
- UPC #
- 653180149139
- Country of Origin
- China
Dimensions
- Height
- 7.36 in
- Width
- 11.8 in
- Length
- 11.8 in
Details
- Lumens
- 13500
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Standards
- ETL Listed
- Max. Fixture Wattage
- 100W
- Housing Color
- Black
- Dimmable
- No
- Bulb Base Type
- Integrated LED
- Bulb Technology
- Integrated LED
- Item
- UFO High Bay
- Watts
- 100W
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Fixture Housing Material
- Aluminum
- Light Appearance
- 5000K Daylight
- CCT Selectable
- 2700K/3000K/3500K/4000K/5000K
- Wattage Equivalency
- 300W
- Wattage Selectable
- 100W/80W/60W
- Body Material
- Aluminum
- IP Rating
- IP65
Description
LED high bay light designed for commercial lighting, retail lighting, and indoor facility lighting applications UFO LED high bay light delivers 13,500 lumens of bright 5000K daylight illumination for clear visibility Commercial high bay light ideal for retail stores, gyms, workshops, and indoor commercial spaces LED high bay light suitable for parking garages, garages, storage areas, and utility lighting applications High bay lighting fixture provides uniform light distribution for commercial and light industrial environments
- LED high bay light designed for commercial lighting, retail lighting, and indoor facility lighting applications
- UFO LED high bay light delivers 13,500 lumens of bright 5000K daylight illumination for clear visibility
- Commercial high bay light ideal for retail stores, gyms, workshops, and indoor commercial spaces
- LED high bay light suitable for parking garages, garages, storage areas, and utility lighting applications
- High bay lighting fixture provides uniform light distribution for commercial and light industrial environments
- Compact UFO high bay light design allows easy installation in areas with lower or mid-height ceilings
- LED commercial high bay light improves visibility and safety in workspaces and indoor facilities
- 0-10V dimmable LED high bay light compatible with motion sensors and lighting control systems
- Durable die-cast aluminum high bay fixture built for long-lasting performance in commercial environments
- IP65 rated and ETL listed LED high bay light suitable for damp locations and protected environments
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.