Shop WESTGATE
See all product information
Create Account
UNIVERSAL SWIVEL W/ ROD KIT, 18 OR 36 INCHES, 5-WIRE, BLACK
- Mfr # CMC-SRK-218-5C-BK
- Zoro # G824886016
product price:Â
$
55.79
/ea
Key Features
Operating Temp. Range
-4 Degrees to 104 Degrees F
Width
5.12 in
Weight
1.96 lb
Rated Life
50,000hr
Height
38.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC-SRK-218-5C-BK
- Zoro #
- G824886016
- UPC #
- 845060080131
- Country of Origin
- China
- Item
- Universal Swivel W/ Rod Kit
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Weight
- 1.96 lb
- Rated Life
- 50,000hr
- IP Rating
- IP20
- Housing Material
- Aluminum
- Finish
- Black
Dimensions
- Width
- 5.12 in
- Height
- 38.5 in
- Length
- 5.12 in
Description
The Westgate CMC-SRK-218-5C-BK is a universal swivel w/ rod kit. Constructed of aluminum in a black finish. Key specifications: operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.