UP-DOWN SELECTABLE CUBE WALL LIGHT 2X9W 5CCT DUAL DIM, PHOTOCELL, BN, 6W/12W/15W/18W, 30K/40K/50K
- Mfr # WMQ5-UDL-MCTP-BN-P
- Zoro # G624885929
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMQ5-UDL-MCTP-BN-P
- Zoro #
- G624885929
- UPC #
- 840378308885
- Country of Origin
- China
Description
The Westgate WMQ5-UDL-MCTP-BN-P is a up-down selectable cube wall light 2x9w 5cct dual dim. It delivers 104LM/W of 30K/40K/50K light at 6W/12W/15W/18W. Operates on 120-277V input power. Constructed of aluminium&glass in a brushed nickel finish. Dimming: TRIAC Dimming& 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI COB. Lens: Clear glass lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.