Shop WESTGATE
See all product information
Create Account
12V 6W MINI SQUARE WALL LIGHT MCT 30/40/50K, ORB, 30K/40K/50K, Oil-Rubbed Bronze
- Mfr # LVW-250-MCT-ORB
- Zoro # G124885559
product price:Â
$
52.79
/ea
Key Features
Height
5.71 in
Fixture Wattage
6W
Beam Angle
150°~160°
IP Rating
WET Location
Width
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVW-250-MCT-ORB
- Zoro #
- G124885559
- UPC #
- 845060080346
- Country of Origin
- China
Dimensions
- Height
- 5.71 in
- Width
- 2.36 in
- Length
- 5.71 in
Details
- Fixture Wattage
- 6W
- Beam Angle
- 150°~160°
- IP Rating
- WET Location
- CRI
- 80
- Housing Material
- Aluminum & Steel& PC
- Item
- 12V 6W Mini Square Wall Light Mct 30/40/50K
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Lighting Technology
- LED
- Lumens
- 400LM
- Power Factor
- >90
- Finish
- Oil-Rubbed Bronze
- Voltage
- 12V
- Rated Life
- >50000
Description
The Westgate LVW-250-MCT-ORB is a 12v 6w mini square wall light mct 30/40/50k. It delivers 400LM of 30K/40K/50K light at 6W. Operates on 12V input power. Constructed of aluminum & steel& pc in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, WET Location ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.