WA-2FT-25W-40K-D3/4 in trade size, 9 outlet holes, 30.5 cu. in

  • Mfr # WA-2FT-25W-40K-D

  • Zoro # G002638505


product price:  $65.49
/ea

Key Features

Voltage
120-277V
Watts
25W
Lumens
2750LM
CRI
>82
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-2FT-25W-40K-D
Zoro #
G002638505
UPC #
845060047745
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
25W
Lumens
2750LM
CRI
>82
Color
White
Material
Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated

Description

Housing: Die-formed heavy gauge cold rolled steel
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 30W and 25W
Voltage: 100V-277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K and 5000K
Efficacy: 110 LM/W
Life Span: 50,000 hours, 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.