Shop WESTGATE
See all product information
Create Account
WALL MOUNTING ARM FOR SPLIT SOLAR LIGHTS, GREY
- Mfr # SOLA-SPLT-WM
- Zoro # G224884575
product price:Â
$
55.79
/ea
Key Features
Height
5.31 in
Weight
8.81 lb
Length
24.49 in
Material
Iron
Finish
GREY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLA-SPLT-WM
- Zoro #
- G224884575
- UPC #
- 845060093063
- Country of Origin
- China
Dimensions
- Height
- 5.31 in
- Length
- 24.49 in
- Width
- 13.54 in
Details
- Weight
- 8.81 lb
- Item
- Wall Mounting Arm For Split Solar Lights
- Material
- Iron
- Finish
- GREY
Description
The Westgate SOLA-SPLT-WM is a wall mounting arm for split solar lights. Constructed of iron in a grey finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.