WAS-4FT-42W-50K-DLED STANDARD WRAP-AROUND FIXTURE, 120~277V

  • Mfr # WAS-4FT-42W-50K-D

  • Zoro # G302638182


product price:  $85.46
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
42W
Lumens
4400LM
Material
Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS-4FT-42W-50K-D
Zoro #
G302638182
UPC #
845060047929
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
42W
Lumens
4400LM
Material
Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated
IP Rating
IP65
CRI
>82
Color
White

Description

Housing: Die-formed heavy gauge cold rolled steel
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 42W
Voltage: 100V~277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K
Lumens: 4400LM
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.