Shop WESTGATE
See all product information
Create Account
X-GEN PRO BULLET 12V 10-30W SELECT, 30/40/50K SELECT, 25-65-DEGREE, BLACK, 10W/20W/30W, 30K/40K/50K
- Mfr # FLVXPRO-MD-10-30W-MCTPB-BK
- Zoro # G124885924
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Optical Lens
Power Factor
>0.90
Width
7.99 in
Height
4.57 in
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVXPRO-MD-10-30W-MCTPB-BK
- Zoro #
- G124885924
- UPC #
- 845060050448
- Country of Origin
- China
Dimensions
- Width
- 7.99 in
- Height
- 4.57 in
- Length
- 10.43 in
Details
- Lens Type
- Optical Lens
- Power Factor
- >0.90
- Standards
- UL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Black
- Item
- X-Gen Pro Bullet 12V 10-30W Select
- Bulb Beam Angle
- 25°~65°
- Voltage
- 12V
- Weight
- 4.1 lb
- Fixture Wattage
- 10W/20W/30W
- Lumens
- 90LM/W
- IP Rating
- IP65
- CRI
- >70
- Rated Life
- 50,000hr
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lighting Technology
- OSRAM LED
- Base Material
- Aluminium
Description
The Westgate FLVXPRO-MD-10-30W-MCTPB-BK is a x-gen pro bullet 12v 10-30w select. It delivers 90LM/W of 30K/40K/50K light at 10W/20W/30W. Operates on 12V input power. Constructed of aluminium in a black finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 25 Deg-65 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.