WELL LIGHT, ALUMINUM, LED MR16-400L-30K INCL., FLAT TEMP. GLASS, BRONZE PAINT, 3 FT. CABLE

  • Mfr # WL-3IN1-10W

  • Zoro # G502638098


product price:  $26.85
/ea

Key Features

Voltage
5VDC input
Watts
10W
Lumens
400LM
Material
Polycarbonate
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-3IN1-10W
Zoro #
G502638098
UPC #
845060030570
Country of Origin
Unknown

Details

Voltage
5VDC input
Watts
10W
Lumens
400LM
Material
Polycarbonate
CRI
>80
Color
Black

Description

1- Work Light
2- SOS Red/Blue Lights
3- Power Bank
Polycarbonate Housing
4000mAh Lithium Battery
Input Voltage: 5V DC
Operating Temp.: -4°F ~ 122°F
Charging Time: 5 Hours
Running Time: 5 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.