This item is Discontinued.

Westgate Westgate LEDR-FRST-LENS Polycarbonate Plastic Lens - Frosted 0.5 In. LEDR-FRST-LENS

Westgate LEDR-FRST-LENS Polycarbonate Plastic Lens - Frosted 0.5 In. (Discontinued)

  • Mfr # LEDR-FRST-LENS
  • Zoro # G704046141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDR-FRST-LENS
Zoro #
G704046141
UPC #
845060038361
Country of Origin
China

Description

Features
  • Heat and impact resistant tempered clear lens.
  • High impact polycarbonate housing (Radius).
  • Aluminum designed reflector for best light efficiency.
  • Silicone rubber included to prevent any leakage from the outside.
  • Long lamp life.
  • Plastic Lens 48 in. for 0.5 in. Channel.
  • Color - Frosted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.