Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 120LED 2700K IP20 CRI>90. 24V 28.8W/m. 10MM PCB led strip 620 lm/Ft
- Mfr # ULR-OT-49F-XHO-27K
- Zoro # G324884703
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
5.8W/FT
Voltage
24V DC
Beam Angle
120°
Dimmable
Dimmable using magnetic driver
Fixture Housing Material
PCB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-OT-49F-XHO-27K
- Zoro #
- G324884703
- UPC #
- 845060032246
- Country of Origin
- China
- Fixture Wattage
- 5.8W/FT
- Voltage
- 24V DC
- Beam Angle
- 120°
- Dimmable
- Dimmable using magnetic driver
- Fixture Housing Material
- PCB
- Rated Life
- 50,000hr
- Weight
- 2.0 lb
- Color Temperature
- 2700 K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 450LM/FT
- Lighting Technology
- SMD
- Fixture Item
- UL Listed LED Ribbon 2835 120Led 2700K Ip20 Cri>90. 24V 28.8W/M. 10Mm Pcb LED Strip 620 Lm/Ft 8.8W/Ft
- Standards
- UL
- CRI
- 90
- IP Rating
- IP67
Dimensions
- Length
- 18.8 in
- Width
- 17.2 in
Description
The Westgate ULR-OT-49F-XHO-27K is a UL listed LED ribbon 2835 120led 2700k ip20 cri>90. 24v 28.8w/m. 10mm pcb LED strip 620 lm/ft 8.8w/ft. It delivers 450LM/FT of 2700K light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.