WL-105-1-BK0-10V PIR 120-277V IP66 KNUCKLE SENSOR DIP & RC (Discontinued)
- Mfr # WL-105-1-BK
- Zoro # G502632263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL-105-1-BK
Zoro #
G502632263
UPC #
845060003741
Country of Origin
Unknown
Details
Material
Cast Aluminum
Lumens
400LM
Color
Black
Voltage
12VAC/DC
Watts
5W
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Glass Lens Housing / FinishCast Aluminum, Black Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.