WL-181-BZWELL LIGHT, ALUMINUM, G5.3 MR16 12V/50W MAX, FLAT TEMP. GLASS, BLACK, 3 FT. CABLE (Discontinued)
- Mfr # WL-181-BZ
- Zoro # G902632023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL-181-BZ
Zoro #
G902632023
UPC #
845060001761
Country of Origin
Unknown
Details
Material
Solid Brass
Lumens
400LM
Color
Bronze
Voltage
12VAC/DC
Watts
5W
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Glass Lens Housing / FinishSolid Brass Antique Bronze Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.