WL-701-FGBZWELL LIGHT, ALUMINUM,

  • Mfr # WL-701-FGBZ

  • Zoro # G502632102


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12VAC/DC
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-701-FGBZ
Zoro #
G502632102
UPC #
845060029178
Country of Origin
Unknown

Details

Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12VAC/DC
Watts
5W

Description

Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Flat Temp. GlassSolid Brass Covers & Fiberglass Housing / Antique Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.