WMC-DL-15W-50K-BN4" CYLINDER LIGHTS, 120V

  • Mfr # WMC-DL-15W-50K-BN

  • Zoro # G802638125


product price:  $48.75
/ea

Key Features

Watts
15W
Voltage
120V
Material
Die-Cast Aluminum
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC-DL-15W-50K-BN
Zoro #
G802638125
UPC #
845060004939
Country of Origin
Unknown

Details

Watts
15W
Voltage
120V
Material
Die-Cast Aluminum
Color
Brushed Nickel

Description

Housing Die-cast aluminum
Outdoor Wall Cylinders
Finish: Bronze & Brushed Nickel
LED: COB technology with prismatic reflector
and frozen lens
Input voltage: 120V
Wattage: 15W (Down light); 20W (Up/Down light,
10W per end)
Beam angle: 40° for each side
CRI: >80
Ultra slim at 18mm
IP65, providing a reliable weather-tight seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.