Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WMCL-UDL-MCT-BN4" CYLINDER LIGHTS, 120V

  • Mfr # WMCL-UDL-MCT-BN

  • Zoro # G502638241


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Watts
40W
Voltage
120V
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCL-UDL-MCT-BN
Zoro #
G502638241
UPC #
845060052336
Country of Origin
Unknown

Details

Color
Brushed Nickel
Watts
40W
Voltage
120V
Material
Die-Cast Aluminum

Description

Outdoor Wall Cylinders
Housing: Die-cast aluminum
Finish: Bronze & Brushed Nickel
LED: COB technology with prismatic reflector and frosted lens
Input voltage: 120~277V
Wattage: 40W (Up/Down light, 20W per end)
Multi Color Temperatures: 3000K/4000K/5000K
Beam angle: 40Âo for each side
CRI: >80
70,000 hour rated life
IP65, providing a reliable weather-tight seal
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.