This item is Discontinued.

Westgate WML-120WW-LGCYLINDER UP-DOWN LIGHT, 120V, 2X15W, CRI 80, MULTICOLOR TEMP, 2400 LUMENS WML-120WW-LG

WML-120WW-LGCYLINDER UP-DOWN LIGHT, 120V, 2X15W, CRI 80, MULTICOLOR TEMP, 2400 LUMENS (Discontinued)

  • Mfr # WML-120WW-LG
  • Zoro # G302638083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WML-120WW-LG
Zoro #
G302638083
UPC #
845060045529
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
120W
Lumens
12000LM
IP Rating
Damp Location
Beam Angle
38°
Color
Dark Bronze
Material
Die-Cast Aluminum
CRI
>80

Description

Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
same footprint as traditionalHID wall paks
Prismatic borosilicate glass lens
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: 80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.