This item is Discontinued.

Westgate WML-30WW-SMLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS WML-30WW-SM

WML-30WW-SMLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS (Discontinued)

  • Mfr # WML-30WW-SM
  • Zoro # G802634455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WML-30WW-SM
Zoro #
G802634455
UPC #
845060045512
Country of Origin
Unknown

Details

IP Rating
Damp Location
Lumens
2400LM
CRI
>80
Material
Die-Cast Aluminum
Watts
30W
Voltage
120-277V
Color
Dark Bronze

Description

Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
same footprint as traditionalHID wall paks
Prismatic borosilicate glass lens
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: 80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.