WML-HL-60W-30KHIGH LUMEN LED NON-CUTOFF WALL PACKS

  • Mfr # WML-HL-60W-30K

  • Zoro # G302631398


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
60W
Lumens
8700LM
CRI
>80
Material
Die-Cast Aluminum With Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WML-HL-60W-30K
Zoro #
G302631398
UPC #
845060050103
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
60W
Lumens
8700LM
CRI
>80
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze

Description

Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Four 1/2 hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >80
Power Factor: 95%
Operating Temp: -4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.