
WML-HL-80W-30KHIGH LUMEN LED NON-CUTOFF WALL PACKS (Discontinued)
- Mfr # WML-HL-80W-30K
- Zoro # G002631384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WML-HL-80W-30K
Zoro #
G002631384
UPC #
845060050134
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
80W
Lumens
11600LM
CRI
>80
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
Description
Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Four 1/2†hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >80
Power Factor: 95%
Operating Temp: -4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Four 1/2†hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >80
Power Factor: 95%
Operating Temp: -4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.