This item is Discontinued.

Westgate WML2-120W-40K-HL-LGSURFACE MOUNT, WLL PK, 120W, 10,500 LUMENS PHILIPS LED, 3000K, 120~277V, DIE CAST WML2-120W-40K-HL-LG

WML2-120W-40K-HL-LGSURFACE MOUNT, WLL PK, 120W, 10,500 LUMENS PHILIPS LED, 3000K, 120~277V, DIE CAST (Discontinued)

  • Mfr # WML2-120W-40K-HL-LG
  • Zoro # G902638322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WML2-120W-40K-HL-LG
Zoro #
G902638322
UPC #
845060010701
Country of Origin
Unknown

Details

Watts
120W
Lumens
15600LM
Color
Dark Bronze
IP Rating
Damp Location
Voltage
120-277V
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80

Description

: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Includes mounting hardware
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.