WML2-50W-50K-SMLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS

  • Mfr # WML2-50W-50K-SM

  • Zoro # G902631422


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
50W
CRI
>80
IP Rating
damp locations
Material
Die-Cast Aluminum With Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WML2-50W-50K-SM
Zoro #
G902631422
UPC #
845060010602
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
50W
Lumens
6000LM
CRI
>80
IP Rating
damp locations
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze

Description

: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Includes mounting hardware
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.