Zoro Homepage

WMS-R-50K-BRLED WALL/STEP LIGHTS, 120~277V

  • Mfr # WMS-R-50K-BR

  • Zoro # G902631026


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Watts
6W
Lumens
660LM
CRI
>80
IP Rating
damp locations when gasket is used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS-R-50K-BR
Zoro #
G902631026
UPC #
845060029109
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
6W
Lumens
660LM
CRI
>80
IP Rating
damp locations when gasket is used
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Bronze

Description

Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
Polycarbonate front housing and prismatic lens provide vandal resistance
Four 1/2" HUB
LED: Philips Lumileds LEDs
Voltage: 100~277V AC, 50/60Hz
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.